Buy more than* S$200* and get FREE SHIPPING

Silencer An Series Small Placstic/Screw

5.00 (2)
Silence Effect (dB)
30(A)
Maximum Working Pressure (MPa)
1
...see all
Product Options
ADD TO CART
Fluid Dimensions B (mm) Dimensions D (mm) Allowable Temperature (degreeC) Dimensions A (mm) Effective Sectional Area (mm2) Weight (g) Connection Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimensions B (mm) Dimensions D (mm) Allowable Temperature (degreeC) Dimensions A (mm) Effective Sectional Area (mm2) Weight (g) Connection Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 17 -10 to 60(No freezing) 58.5 60 5.5 NPT3/8   1PC 1 AN30-N03 40148281 6.96 SGD
In stock
- 24 21 -10 to 60(No freezing) 68 90 8.5 NPT1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AN40-N04 40148306 7.48 SGD
Shipped after 2017-01-24
- 16 14 -10 to 60(No freezing) 32 - 2.5 NPT1/4   1PC 1 AN15-N02 40148342 5.16 SGD
Shipped after 2017-01-24
- 11 - -10 to 60(No freezing) 23 - 1 NPT1/8   1PC 1 AN10-N01 40148324 4.51 SGD
Shipped after 2017-01-24
Compressedair 16.5 14 (Nofreezing)-10to60 45 35 4 NPT1/4   1PC 1 AN20-N02 40148263 6.96 SGD
In stock
Compressed air 11 - -10 to 60 (no freezing) 23 10 1 R1/8   1PC 1 AN10-01 40148315 4.51 SGD
In stock
Compressed air 16 14 -10 to 60 (no freezing) 32 15 2.5 R1/4   1PC 1 AN15-02 40148333 5.16 SGD
In stock
Compressed air 16.5 14 -10 to 60 (no freezing) 45 35 4 R1/4   1PC 1 AN20-02 40148254 6.96 SGD
In stock
Compressed air 20 17 -10 to 60 (no freezing) 58.5 60 5.5 3/8   1PC 1 AN30-03 40148272 6.96 SGD
In stock
Compressed air 24 21 -10 to 60 (no freezing) 68 90 8.5 R1/2   1PC 1 AN40-04 40148297 7.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2015-02-27 10:04:36
Zugokku became quiet.
This review is about item#40148272.
Exhaust of manual switching (Paneruso)
5
From Japan
On 2013-03-10 17:24:20
Small but is more of the parts looks.
This review is about item#40148333.

Related Products