Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Silencer AN Series Resin, One Touch Joint Connection Type

5.00 (1)
Silence Effect (dB)
30(A)
Maximum Working Pressure (MPa)
1
...see all
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Allowable Temperature (degreeC) Dimensions A (mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Weight (g) Connection Diameter Fluid Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Allowable Temperature (degreeC) Dimensions A (mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Weight (g) Connection Diameter Fluid Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.5 16.5 (Nofreezing)-10to60 57.5 30 10 3.5 phi10 Compressedair 10 1PC 1 AN20-C10 40148437 8.26 SGD
In stock
43.5 20 -10 To 60 (No freezing) 71.5 41 12 5 diameter 12 Compressed air 12 1PC 1 AN30-C12 40148446 8.90 SGD
In stock
14.5 11 -10 to 60(No freezing) 36.5 7 1/4 1 phi1/4 - 1/4 1PC 1 AN10-C07 40148403 5.54 SGD
Shipped after 2017-05-10
30.5 16.5 -10 to 60(No freezing) 57.5 25 3/8 3.5 phi3/8 - 3/8 1PC 1 AN20-C11 40148421 8.90 SGD
Shipped after 2017-05-10
14.5 11 -10 to 60 (no freezing) 36.5 7 6 1 phi6 Compressed air 6 1PC 1 AN10-C06 40148394 5.54 SGD
In stock
20 13 -10 to 60 (no freezing) 45 20 8 1.4 phi8 Compressed air 8 1PC 1 AN15-C08 40148412 5.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use of connected to the air hose.
5
From Japan
On 2013-11-03 06:33:36
Air is to say that as the water is shut off, but it does not say anything and do not try to use the other for a while.
This review is about item#40148446.

Related Products

SMC

SMC