Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
H30xW140xD165 1PC(350g) 1 D81 40148875 13.99 SGD
In stock
H28xW112xD134 1PC(200g) 1 D80 40148866 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Deodorizing secondhand cars
5
From Japan
On 2016-05-13 19:24:52
I think that it is the most effective in the products of this hand. It is safe for people who are not good at fragrance because it is odorless.
This review is about item#40148866.
My car and work track
5
From Japan
On 2015-10-11 16:46:55
Is there effect or not? I will not smell, so it will be effective, ^ ^; I believe it! It is! (* ^ _ ^ *)
This review is about item#40148866.
Private car
5
From Japan
On 2015-08-18 22:54:28
Although it is currently in use and the effect is being verified, it is surprisingly good that it is possible to install it anywhere thinly.
This review is about item#40148875.
For car interior use
5
From Japan
On 2014-11-14 04:32:58
Because it goes under the seat it does not get in the way and the effect is also perfect.
This review is about item#40148866.

Related Products