Buy more than* S$200* and get FREE SHIPPING

Square Rubber Cord

3.33 (3)
Operating Temperature Range (deg C)
-25 to 100
Material
CR
...see all>
Product Options
ADD TO CART
Tolerance (mm) Hardness Length (m) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Hardness Length (m) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.6 20degrees 1 10x10   1PC 1 10x10x1m 40158212 12.99 SGD
In stock
+/-1.0 20 degrees 5 30x30   1PC 1 30x30x5m 40158352 259.99 SGD
In stock
+/-1.0 20 degrees 10 30x30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30x30x10m 40158361 509.99 SGD
Shipped after 2018-05-31
+/-0.8 20 degrees 10 20x20   1PC 1 20x20x10m 40158307 239.99 SGD
In stock
+/-0.6 20 degrees 20 10x10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x10x20m 40158255 209.99 SGD
Shipped after 2018-05-31
+/-0.8 20 degrees 5 20x20   1PC 1 20x20x5m 40158291 129.99 SGD
In stock
+/-1.0 20 degrees 25 30x30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30x30x25m 40158377 919.99 SGD
Shipped after 2018-05-31
+/-0.8 20 degrees 20 20x20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20x20x20m 40158316 509.99 SGD
Shipped after 2018-05-31
+/-0.6 20 degrees 5 10x10   1PC 1 10x10x5m 40158237 47.99 SGD
In stock
+/-0.6 20 degrees 100 10x10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x10x100m 40158264 579.99 SGD
Shipped after 2018-05-31
+/-1.0 20degrees 1 30x30   1PC 1 30x30x1m 40158334 55.99 SGD
In stock
+/-0.8 20degrees 3 20x20   1PC 1 20x20x3m 40158282 74.99 SGD
In stock
+/-0.6 20degrees 3 10x10   1PC 1 10x10x3m 40158221 29.99 SGD
In stock
+/-0.8 20degrees 1 20x20   1PC 1 20x20x1m 40158273 29.99 SGD
In stock
+/-0.6 20degrees 10 10x10   1PC 1 10x10x10m 40158246 87.99 SGD
In stock
+/-1.0 20 degrees 3 30x30   1PC 1 30x30x3m 40158343 159.99 SGD
In stock
+/-0.8 20 degrees 50 20x20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20x20x50m 40158325 839.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For replacing cushion material of agricultural machines
5
From Japan
On 2017-06-03 19:31:51
Durability is also good, there is no waste because you can purchase a meter. I was saved because I did not put it in the home center.
This review is about item#40158212.
Used for vacuum suction cup device
4
From Japan
On 2017-03-12 19:18:26
As compared with neo sponge it is hard to have wear on the surface because it is hard to do but hope I wanted 10 x 15 or 15 x 15 instead of 10 x 10 so I want the type of dimensions a little more finely
This review is about item#40158221.
Packing
1
From Japan
On 2016-01-15 15:39:22
I searched for goods with packing and I looked at the pictures so they looked like an equivalent item, but I purchased it, but it was completely different from a creative product
This review is about item#40158282.

Related Products