Buy more than* S$200* and get FREE SHIPPING

Paper Towel Dispenser

3.69 (36)
Compatible Size
Economy
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
260*100*211
Weight (g)
600
Material
Resin
Accessories
Mounting screws, key
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CD-8025A 40158386 24.21 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 15
4 star 9
3 star 3
2 star 4
1 star 5
Review Rating: 3.69
36 Customer Reviews
The reviews are automatic translation.
Hand wash
1
From Japan
On 2017-09-10 21:06:38
It is inconvenient that keys are required for supplementing Paper, planned to be modified to open without keys
This review is about item#40158386.
Toilet's handwash
1
From Japan
On 2017-08-18 18:03:19
Although the case itself is good, characters of monoteraws, logos are printed directly with decadeca and can not be erased. It was like I bought a monotary prize and I can not accept it. Please tell me how to erase the logo and letters.
This review is about item#40158386.
Washroom wash basement
3
From Japan
On 2017-08-14 15:54:00
Although I had trouble in installing and setting, I was able to set it almost in a reasonable time, and now I can spend cleaner than a towel.
This review is about item#40158386.
Public toilet used for paper theft prevention
2
From Japan
On 2017-06-19 15:51:16
There is only one key. I would like you to have two keys or consider separately. Also, the key seems to break. Although it is not an improvement point, it seems easy to work when tacking with double-sided tape with cushion at the time of installation. (Some other companies have standard attachments.)
This review is about item#40158386.
Hand wash
5
From Japan
On 2017-05-15 17:11:06
Currently in use, very useful, we will continue to thank you in the future.
This review is about item#40158386.
For kitchen
5
From Japan
On 2017-04-06 10:09:18
It is a compact and easy to use product. Just think that the key is unnecessary.
This review is about item#40158386.
When entering the processing plant
4
From Japan
On 2017-02-01 15:43:33
I think that it is a good product from this material and function at this price.
This review is about item#40158386.
cooking
5
From Japan
On 2016-11-09 19:10:27
It is extremely easy to use. But there are times when it is slightly inconvenient that there is a key on the top.
This review is about item#40158386.
Wiping spilled oil, wiping hands after work,
5
From Japan
On 2016-10-03 11:26:09
Two economic type paper can be incorporated. Three pairs never get in, but it will be a bit tighter when you take out the paper. The key is unnecessary. Even if something collides, there is strength, there is no contamination of dust, etc. It is safe not only with dirty hands, but also when you catch a cold and blow your nose (lol)
This review is about item#40158386.
Beauty salon toilet
5
From Japan
On 2016-08-07 17:47:33
I think that it is good enough. I think that the body color is a gentle tint.
This review is about item#40158386.

Related Products