Buy more than* S$200* and get FREE SHIPPING

Logicool Wireless Mouse M525

5.00 (1)
Opreration Distance
About 10m
Wireless Communication System
Advanced 2.4GHz wireless technology (Unifying compatible)
Interface
USB
Number of Buttons
(Including tilt function) 5
Battery Life
36 months maximum
Resolution
1000dpi
Batteries
AA batteries x 2 lines
Sensor
Grade laser tracking (LGT)
OS Support
Windows XP/Vista/7, Mac OS X 10.5 or later
Weight (g)
127.4
Dimension (mm)
(Mouse) 57.3 x 101.8 x 38.6, (receiver) 14.4 x 18.7 x 6.1
Set Contents
Mouse body, Unifying receiver, AA batteries x 2
Specification
Scroll wheel for web, tilt function
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black China 1PC 1 M525BC 40159777 -
Discontinued
[x]
Red 1PC 1 M525RD 40159795 -
Discontinued
[x]
Blue 1PC 1 M525BL 40159786 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office processing of the company
5
From Japan
On 2013-11-14 08:23:28
I think that it is easy to use and good.
This review is about item#40159777.