Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Logicool Media Keyboard K200

Interface
USB
Key Pitch (mm)
19
Cable Length (cm)
180
Key Strokes (mm)
3.2
OS Support
Windows XP/Vista/7
Structure
Membrane
Weight (g)
490
Color
Black
Dimension (mm)
450x155x18
Specification
(Key layout) 112 key Japanese layout, with angle adjustment function (Shortcut key) application / Web browser, email, calculator, othres / Play, pause, volume, sleep
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K200 40160005 -
Discontinued
[x]
ADD TO CART