Buy more than* S$200* and get FREE SHIPPING

Logicool Wireless Keyboard K230

3.50 (2)
Opreration Distance
About 10m
Wireless Communication System
Advanced 2.4GHz wireless technology (Unifying compatible)
Interface
USB
Key Pitch (mm)
19
Key Strokes (mm)
2.8
Battery Life
Up to two years
Batteries
AAA batteries x 2 lines
OS Support
Windows XP/Vista/7
Structure
Membrane
Weight (g)
320
Color
Black
Dimension (mm)
(Keyboard) 380 x 112 x 18, (receiver) 18 x 13 x 5
Set Contents
Keyboard, USB receiver, AAA battery x 2 (pre-installed)
Specification
(Key layout) 104-key Japanese layout (short cut key) Volume up, down, mute (Other functions) AES encryption
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K230 40160084 39.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
PC input
4
From Japan
On 2015-03-10 16:28:00
You can use the ordinary
This review is about item#40160084.
pc
3
From Japan
On 2014-08-28 17:45:00
I think that the numeric keypad is not needed I hope easy to use.
This review is about item#40160084.

Related Products