Buy more than* S$200* and get FREE SHIPPING

Logicool Wireless Keyboard K270

5.00 (1)
Opreration Distance
About 10m
Wireless Communication System
Advanced 2.4 GHz Wireless technology (Unifying compatible)
Interface
USB
Key Pitch (mm)
19
Key Strokes (mm)
3.2
Battery Life
Maximum 2 years
Batteries
AAA dry cell x2
OS Support
Windows XP/Vista/7
Structure
Membrane
Weight (g)
470
Color
Black
Dimension (mm)
(Keyboard) 450 x 155 x 18, (receiver) 18 x 13 x 5
Set Contents
Keyboard, USB receiver, AAA batteries x 2 (installed)
Specification
(Key layout) 108 key Japanese layout, with angle adjustment (8 degree) (Shortcut key) application / Web browser, email, calculator, others / play, pause, mute, volume up, volume down, sleep (Addtional features) AES encryption
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K270 40160093 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Daily work
5
From Japan
On 2013-11-18 14:00:00
There is no code is user-friendly and best! Key touch is not bad either.
This review is about item#40160093.