Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Logicool Wireless Mini Mouse M187

3.54 (13)
Opreration Distance
About 10m
Wireless Communication System
Advanced 2.4 GHz technology
Interface
USB
Number of Buttons
3 (including the wheel button)
Battery Life
(Maximum) 6 months
Resolution
1000dpi
Batteries
AAA dry cell x1
Sensor
Optical
OS Support
Windows XP/Vista/7, Mac OS10.5 and later
Weight (g)
(Mouse)53.7, (receiver) 2
Dimension (mm)
(Mouse) 494 x 318 x 819, (receiver) 14.4 x 18.7 x 6.1
Set Contents
Mouse, Nano receiver, AAA battery x 1 (installed)
Specification
With scroll wheel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 M187BK 40160206 -
Discontinued
[x]
Blue 1PC 1 M187BL 40160215 -
Discontinued
[x]
Orange 1PC 1 M187OR 40160224 -
Discontinued
[x]
Red 1PC 1 M187RD 40160233 -
Discontinued
[x]
White 1PC 1 M187WH 40160242 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 1
1 star 4
Review Rating: 3.54
13 Customer Reviews
The reviews are automatic translation.
Used for my personal computer
5
From Japan
On 2017-07-10 21:06:06
· I think that it is small and easy to use. · The reaction of scrolling is quick and easy to handle and satisfied.
This review is about item#40160242.
For notebook PCs to carry when going out
5
From Japan
On 2017-02-02 10:36:51
The bluetooth type used before was frequently stopped and changed to the USB receiver type. Is not it the smallest size that the price is reasonable and does not feel inconvenienced in operation? As of now it has no problem and I am satisfied with it.
This review is about item#40160206.
I am using it for my job.
5
From Japan
On 2016-03-22 16:52:19
Very convenient
This review is about item#40160224.
For notebook mobile
2
From Japan
On 2016-02-08 16:10:45
It is small but it is too light. It looks like a toy. Other than that there is no problem
This review is about item#40160233.
work
5
From Japan
On 2016-01-13 14:40:44
It is easy to use.
This review is about item#40160233.
Normal
1
From Japan
On 2015-10-22 09:32:56
Left click does not yield about 4 times out of 5 times. Replacement will hurt your business and will replace.
This review is about item#40160215.
Office work in the company
1
From Japan
On 2015-05-22 15:09:36
There was a thing that left click did not work because of initial malfunction.
This review is about item#40160206.
work
1
From Japan
On 2014-08-20 14:29:49
Since the item arrived, the power supply was turned on and the battery ran out.
This review is about item#40160206.
PC work
1
From Japan
On 2014-01-24 12:26:52
The product arrived and connected immediately, but the power does not turn on. Even if you replace the battery, it will not move and it will be defective
This review is about item#40160224.
Data input PC
5
From Japan
On 2013-09-16 20:14:05
It is wireless easier than I thought. Frequency is not high because it is PC only when needed, but stress has gone.
This review is about item#40160224.

Related Products