Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Logicool Wireless Mouse M185

2.33 (3)
Opreration Distance
About 10m
Wireless Communication System
Advanced 2.4 GHz Wireless technology (Unifying compatible)
Interface
USB
Number of Buttons
3 (including the wheel button)
Battery Life
Maximum 12 months
Resolution
1000dpi
Batteries
AA dry cell x1
Sensor
Optical
OS Support
Windows XP/Vista/7, Mac OS10.5 and later
Weight (g)
75.2
Dimension (mm)
(Mouse)59.8 x 99.5 x 38.6, (Nano receiver)14.4 x 18.7 x 6.1
Set Contents
Mouse, Nano receiver, AA battery x 1 (installed)
Specification
With scroll wheel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Swift gray 1PC 1 M185SG 40160251 -
Discontinued
[x]
Red 1PC 1 M185RD 40160267 -
Discontinued
[x]
Blue 1PC 1 M185BL 40160276 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Data creation
1
From Japan
On 2013-12-07 21:38:45
I did not recognize the mouse in about a week. Even if you change the batteries, it is no good and inquiries to the manufacturers are troublesome, so purchasing items of comparable price with another mail order, it is a product that does not seem to be Logitele one month but it works.
This review is about item#40160251.
PC click operation
5
From Japan
On 2013-10-09 14:10:31
It is used for NEC's Lavie 2010 Vista. The body is somewhat smaller than the attached standard mouse and the operability is very excellent. I also like the design because coloring was the same as the main body.
This review is about item#40160267.
Computer operation
1
From Japan
On 2013-05-07 08:11:16
Slightly big, point movement, unevenness in movement and no sharpness. After about a month, I did not recognize the mouse. Even changing batteries did not solve it even if they contacted the manufacturer, and the manufacturer's reply also disappeared. After all, it was useless shorts.
This review is about item#40160276.