Buy more than* S$200* and get FREE SHIPPING

Logicool Wireless Mouse M310

Opreration Distance
About 10m
Wireless Communication System
Advanced 2.4 GHz Wireless technology (Unifying compatible)
Interface
USB
Number of Buttons
3
Battery Life
Maximum 12 months
Resolution
1000dpi
Batteries
AA dry cell x1
Sensor
Invisibility laser
OS Support
Windows XP/Vista/7, Mac OS10.5 and later
Weight (g)
99
Color
Blue
Dimension (mm)
(Mouse)61.8 x 111.5 x 39.2, (Nano receiver)14.4 x 18.7 x 6.1
Set Contents
Mouse, Nano receiver, AA battery x 1 (installed)
Specification
With scroll wheel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M310BL 40160321 -
Discontinued
[x]
ADD TO CART