Buy more than* S$200* and get FREE SHIPPING

Logicool Wireless Mouse M325

Opreration Distance
About 10m
Wireless Communication System
Advanced 2.4 GHz Wireless technology (Unifying compatible)
Interface
USB
Number of Buttons
5 (Including tilt function)
Battery Life
Maximum 18 months
Resolution
1000dpi
Batteries
AA dry cell x1
Sensor
Laser grade tracking(LGT)
OS Support
Windows XP/Vista/7, Mac OS10.5 and later
Weight (g)
93
Color
Dark silver
Dimension (mm)
(Mouse) 57 x 95 x 40, (receiver) 14.4 x 18.7 x 6.1
Set Contents
Mouse, receiver, AA battery x 1 (installed)
Specification
Scroll wheel for web, tilt function
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M325DS 40160355 -
Discontinued
[x]
ADD TO CART