Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Star Washer

4.00 (1)
Outside Dimension (mm)
19.5
Inside Dimension (mm)
phi14
Thickness (mm)
2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(200Sheet) 1 WMW-08 40160845 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sheet metal work
4
From Japan
On 2017-09-06 15:40:00
Since it is a pin point contact, it is unnecessary to raise the voltage more than necessary, Line withdrawal etc. are also very easy to do.
This review is about item#40160845.

Related Products