Buy more than* S$200* and get FREE SHIPPING

Safety Belt Waist Belt, One Finger Buckle

3.50 (2)
Material (belt)
Nylon
Belt Length (mm)
1250
Belt Width (mm)
50
Weight (g)
225
...see all>
Product Options
ADD TO CART
Buckle Belt Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Buckle Belt Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum one finger buckle White dots 1PC 1 TA-AM125-DWH 40161572 56.99 SGD
Shipped after 2018-01-25
Aluminum one finger buckle Dot purple 1PC 1 TA-AM125-DPA 40161554 56.99 SGD
Shipped after 2018-01-25
Aluminum one finger buckle Blue dot 1PC 1 TA-AM125-DBU 40161545 56.99 SGD
Shipped after 2018-01-25
One-finger aluminum buckle Red dot 1PC 1 TA-AM125-DRE 40161536 56.99 SGD
In stock
One-finger aluminum buckle Yellow dot 1PC 1 TA-AM125-DYE 40161563 56.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2017-11-19 12:57:50
I bought it simply because it looks but the one finger buckle is easy to use. It is 79 cm around the waist but 1250 is slightly longer if it is 1250 and it is short as 110, so it was the best if there was already 5 cm or 10 cm shorter thing.
This review is about item#40161536.
Work site of electrical work
3
From Japan
On 2017-06-22 17:47:49
I want a long type for the length of the belt Usually I think that there are objects of 1250 mm and 1400 mm.
This review is about item#40161554.

Related Products