Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

L-D Ring Snap, Aluminum

5.00 (4)
Caution
Do not set more weight than the safety rope can handle (this includes weight of fixtures)
Material
Aluminum
...see all>
Product Options
ADD TO CART
Number of Holes Weight (g) Allowable Load (kg) Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Weight (g) Allowable Load (kg) Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 27 3 or less Black 50mm width belt 1PC 1 TA-LAD4BK 40161606 7.99 SGD
In stock
4 27 3 or less Silver 50mm width belt 1PC 1 TA-LAD4SI 40161615 9.99 SGD
In stock
2 16 3 and less Black 50mm-wide belt 1PC 1 TA-LAD2BK 40161581 6.99 SGD
In stock
2 16 3 and less Silver 50mm-wide belt 1PC 1 TA-LAD2SI 40161597 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2017-11-19 13:55:21
I think that it is together with D ring stopper, but because it is made of aluminum it is firmer than plastic. The lower safety cord mounting hole is used for mounting the quick holder.
This review is about item#40161606.
Aerial work
5
From Japan
On 2017-05-03 22:52:19
It is very convenient to install such as curl cord for fall prevention. I think that it is hard to get involved with chords etc. when there are a lot of holes around the bent place.
This review is about item#40161606.
Added for high place work · 2 chairs designation part
5
From Japan
On 2016-10-30 18:37:31
It is used to add D ring for adding 2 chains specified location. A small small piece hanger is surprisingly convenient.
This review is about item#40161615.
Wear in safety belt
5
From Japan
On 2015-05-14 16:55:10
I really love it.
This review is about item#40161597.

Related Products