Buy more than* S$200* and get FREE SHIPPING

L type D ring stopper (resin)

5.00 (1)
Caution
Do not set more weight than the safety rope can handle (this includes weight of fixtures)
Allowable Load (kg)
3 or less
Material
Resin
Compatible
50mm width belt
...see all>
Product Options
ADD TO CART
Number of Holes Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 14 Blue 1PC 1 TA-LPD4BU 40161667 9.99 SGD
Shipped after 2018-01-23
4 14 Black 1PC 1 TA-LPD4BK 40161651 5.99 SGD
Shipped after 2018-01-23
4 14 Silver 1PC 1 TA-LPD4SI 40161676 4.99 SGD
Shipped after 2018-01-23
2 9 Silver 1PC 1 TA-LAPD2SI 40161642 4.99 SGD
Shipped after 2018-01-23
2 9 Black 1PC 1 TA-LAPD2BK 40161624 3.99 SGD
Shipped after 2018-01-22
2 9 Blue 1PC 1 TA-LAPD2BU 40161633 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use with safety belt
5
From Japan
On 2015-10-05 17:28:53
We use it in coordination with the Monotaro brand safety belt.
This review is about item#40161633.

Related Products