Buy more than* S$200* and get FREE SHIPPING

Safety Belt Hook Hanger

2.33 (9)
Weight (g)
17
Material
Resin
Compatible
50mm-wide belt
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA-FH 40161685 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 2
1 star 3
Review Rating: 2.33
9 Customer Reviews
The reviews are automatic translation.
Used to lower the drink bottle to the waist belt
1
From Japan
On 2017-03-05 17:23:12
A little, the bulging portion hung on clothes, it was hard to use. And since it broke soon, it seems that I made a mistake in using purpose.
This review is about item#40161685.
As an auxiliary hook of the safety belt
2
From Japan
On 2015-12-24 22:16:02
I purchased it thinking that this is convenient to put a safety belt, but the pin for preventing falling out is too brittle, it gets dislocated in 1 hour of use and it is used with the pin removed. Originally it became the same as the hook attached to the safety belt and I regret that I did not need it in particular.
This review is about item#40161685.
In-house work
3
From Japan
On 2015-09-13 12:41:12
I bought it for frequently used tools. It is good to be able to hang around with an affordable price, but the part of the lock type hook is too short and it will be outwardly soon. I think that we can improve if we change to a slightly thicker / wider part. For price, it is light and reasonable!
This review is about item#40161685.
I hook a safety belt hook
1
From Japan
On 2015-03-04 18:58:23
Since the wire part did not have a day and it got bent and it got out, I forced it, but I will not be able to use it anymore. As this is going to be improved, as an improvement point ... I purchase it with a one touch belt set and install it earlier than the lanyards, so if you remove it, it is a hassle because you have to remove them all. I want you to be easy to remove from the belt.
This review is about item#40161685.
Site work
4
From Japan
On 2014-10-30 18:46:36
It is used for electric tools (impact wrench), since it is originally a plastic system, it does not expect too much strength but it is fully usable. The difficulty is that the wire used is thin, I want you to make it a bit thicker.
This review is about item#40161685.
Always
3
From Japan
On 2014-10-14 07:44:52
Wire part is somewhat weak
This review is about item#40161685.
Mounting in safety belt
2
From Japan
On 2014-03-08 14:53:01
I bought it for installation in a safety gear made of polymer gear. Although it may be unavoidable because it is a maker's mistake, the safety belt hook interferes with the lock pin and it is very difficult to remove. Also, since the belt loop part is small, it does not go by 2 turns. In other words, too much part that passed through the buckle of the belt does not enter. Can you imagine the person who is going to purchase? I jumped to the idea of ​​being able to hook the hook of the safety belt in two ways, but during the work I use only the upper hook portion.
This review is about item#40161685.
Joining fitting work at construction site
1
From Japan
On 2013-11-08 21:28:21
weak! It is! Because it is weak to the twist, the metal part comes out in front of the hook and the one that is hooked comes off. For robustness to use on site. Even if you widen the metal part or the hook of the plastic and twist a little, please do not let the metal part come off.
This review is about item#40161685.
I'm wearing a safety belt
4
From Japan
On 2013-06-10 21:06:25
It is easy to think quickly It is convenient to use immediately.
This review is about item#40161685.

Related Products