Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mid Cut Safety Shoes 85120

3.11 (9)
Material (toe core)
resin, Resin
Foot Width
4E, 4E
Standard Weight (g/1 leg)
400(26.0cm), 400(26.0cm)
Material (Sole)
EVA, rubber, EVA, rubber
Material (Skin)
Polyurethane, Polyurethane
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27, 27 black, Black 1Pair 1 85120 40161782 -
Discontinued
[x]
28, 28 black, Black 1Pair 1 85120 40161791 -
Discontinued
[x]
25, 25 black, Black 1Pair 1 85120 40161746 -
Discontinued
[x]
27, 27 white, White 1Pair 1 85120 40161886 -
Discontinued
[x]
28, 28 white, White 1Pair 1 85120 40161895 -
Discontinued
[x]
25.5, 25.5 white, White 1Pair 1 85120 40161852 -
Discontinued
[x]
25.5, 25.5 black, Black 1Pair 1 85120 40161755 -
Discontinued
[x]
26, 26 white, White 1Pair 1 85120 40161861 -
Discontinued
[x]
23, 23 black, Black 1Pair 1 85120 40161712 -
Discontinued
[x]
26, 26 black, Black 1Pair 1 85120 40161764 -
Discontinued
[x]
26.5, 26.5 black, Black 1Pair 1 85120 40161773 -
Discontinued
[x]
23, 23 white, White 1Pair 1 85120 40161816 -
Discontinued
[x]
24, 24 white, White 1Pair 1 85120 40161825 -
Discontinued
[x]
24.5, 24.5 white, White 1Pair 1 85120 40161834 -
Discontinued
[x]
24, 24 black, Black 1Pair 1 85120 40161721 -
Discontinued
[x]
29, 29 black, Black 1Pair 1 85120 40161807 -
Discontinued
[x]
25, 25 white, White 1Pair 1 85120 40161843 -
Discontinued
[x]
26.5, 26.5 white, White 1Pair 1 85120 40161877 -
Discontinued
[x]
29, 29 white, White 1Pair 1 85120 40161904 -
Discontinued
[x]
24.5, 24.5 black, Black 1Pair 1 85120 40161737 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 2
2 star 2
1 star 1
Review Rating: 3.11
9 Customer Reviews
The reviews are automatic translation.
Demolition
5
From Japan
On 2017-02-15 21:18:57
It was easy to wear, easy to move, I was looking for such safety shoes
This review is about item#40161895.
Construction work
2
From Japan
On 2016-12-18 19:42:40
Velcro tape is peeled off immediately. I will not buy this product anymore
This review is about item#40161764.
Maintenance work at the golf course.
4
From Japan
On 2016-03-29 17:23:57
In addition to garbage (lawn kus). We are very satisfied with waterproofness from the front. Afterwards it is durable! When is the sole peeling off? It is a problem.
This review is about item#40161773.
Painting
3
From Japan
On 2016-01-31 13:02:33
Velcro tape is immediately removed. Apparently I found out that Velcro in safety shoes is dangerous.
This review is about item#40161773.
Work in the factory
3
From Japan
On 2015-11-23 09:40:05
Good point I can fasten the ankle with a magic band, and it is comfortable to wear off with a side fastener. The pocket for the cord is very good. Bad points Band is also slightly shorter and has metal fittings for length adjustment but it is unnecessary because the band is so short that there is nothing to use. A hindrance. For the display of 4E I feel the narrower than other companies' things, the toe is narrow enough to think that it is 3E. Although ventilation holes on the arch side are worried about flooding, you can reduce the poor ventilation of high cuts and it is necessary for steam prevention. I think that if the band length and bottom cushioning property are better, it will be a good product.
This review is about item#40161852.
Car maintenance
2
From Japan
On 2015-04-02 18:43:01
Two inner vents, easy to wear for the price? I do not need it. Water enters. Since it is not shown in the image, UP.
This review is about item#40161764.
easy work
4
From Japan
On 2013-11-23 11:59:07
Cost performance is high. If antibacterial deodorant function and cushioning property are added, it is the best item. I am using 2 pairs on 2nd alternation, but still a little over a year passed, I still can go.
This review is about item#40161861.
Working around the outside
1
From Japan
On 2013-11-07 21:03:12
The thing is not bad, I think that it is suitable for price. Feeling that I saw the picture, Black purchased thought that texture is divided by ASICS's wine-like black frosted matte and luster. However, the real thing is full of shiny shiny plastic of the shiny teka, although it can not be seen with the photograph, there are two places with moisture-free through hole inside, but it seems that inside is moist in contrary in rainy weather etc. There is also no escape at the time of driving such as cars and lift because there is an escape of the ankle joint because there is an ankle protection to some extent, and there is no problem with the operation, such as a car, a lift, etc. It is not a good thing if it can be used only indoors or clear skies without worrying about the appearance. I myself re-ordered Win Job 53S.
This review is about item#40161755.
Light machine assembly work
4
From Japan
On 2013-06-24 23:42:45
It is repeat purchase. It is light, durable and long lasting. I'm spreading insole so cushioning is not good. It is also not antibacterial and deodorant. Although it is a mid cut, it does not become difficult to wear off thanks to the magic band and the fastener. Himopoke is surprisingly convenient.
This review is about item#40161861.

Related Products