Buy more than* S$200* and get FREE SHIPPING

Mid Cut Safety Shoes 85115

3.80 (5)
Foot Width
4E, 4E
Standard Weight (g/1 leg)
415(25.0cm), 415(25.0cm)
Material (Sole)
EVA, rubber, EVA, rubber
Material (Skin)
Synthetic leather, Synthetic leather
Length (cm)
12(26.0cm), 12(26.0cm)
...see all
Product Options
ADD TO CART
Material (toe core) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Resin 27, 27 black, Black 1Pair 1 85115 40161983 75.56 SGD
In stock
Resin, Resin 26, 26 black, Black 1Pair 1 85115 40161965 75.08 SGD
In stock
Resin, Resin 26, 26 white, White 1Pair 1 85115 40162062 75.56 SGD
In stock
Resin, Resin 28, 28 black, Black 1Pair 1 85115 40161992 74.37 SGD
In stock
Resin, Resin 29, 29 black, Black 1Pair 1 85115 40162001 75.56 SGD
Shipped after 2017-09-27
Resin, Resin 26.5, 26.5 black, Black 1Pair 1 85115 40161974 74.37 SGD
In stock
Resin, Resin 24, 24 white, White 1Pair 1 85115 40162026 72.71 SGD
Shipped after 2017-09-27
Resin, Resin 25.5, 25.5 white, White 1Pair 1 85115 40162053 73.42 SGD
Shipped after 2017-09-27
Resin, Resin 26.5, 26.5 white, White 1Pair 1 85115 40162071 74.37 SGD
In stock
Resin, Resin 25.5, 25.5 black, Black 1Pair 1 85115 40161956 72.71 SGD
In stock
Resin, Resin 23, 23 white, White 1Pair 1 85115 40162017 73.42 SGD
Shipped after 2017-09-28
Resin, Resin 24.5, 24.5 white, White 1Pair 1 85115 40162035 72.71 SGD
Shipped after 2017-09-27
Resin, Resin 25, 25 white, White 1Pair 1 85115 40162044 73.42 SGD
In stock
Resin, Resin 29, 29 white, White 1Pair 1 85115 40162105 75.08 SGD
Shipped after 2017-09-27
Resin, Resin 23, 23 black, Black 1Pair 1 85115 40161913 73.42 SGD
In stock
Resin, Resin 24, 24 black, Black 1Pair 1 85115 40161922 73.42 SGD
In stock
Resin, Resin 24.5, 24.5 black, Black 1Pair 1 85115 40161931 73.42 SGD
Shipped after 2017-09-27
Resin, Resin 25, 25 black, Black 1Pair 1 85115 40161947 72.71 SGD
In stock
Resin, Resin 27, 27 white, White 1Pair 1 85115 40162087 75.56 SGD
In stock
Resin, Resin 28, 28 white, White 1Pair 1 85115 40162096 75.56 SGD
Shipped after 2017-09-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Picking operation
5
From Japan
On 2016-08-09 21:59:37
Since I purchased white before, I am not tired and guard the ankle so I bought it again
This review is about item#40161913.
Busy for play
5
From Japan
On 2016-06-29 09:46:12
Safety sneakers recently purchased for play, this time is the second pair. I love fitting to the feet and shades well.
This review is about item#40161974.
Safety boots
5
From Japan
On 2014-09-03 01:31:29
I tried various safety shoes but this was the best. Excellent cushioning performance feet are not tiring. Of course the core is contained in the toes, so it is safe and easy to move. Also, the belt of the ankle is very hard to remove and it is very good. It is a good shoes that can also be used for jogging!
This review is about item#40161965.
easy work
2
From Japan
On 2013-11-23 11:54:24
The feeling of wearing and comfortable feeling are not so different from the company's 85120. Cushioning is poor in the bottom material of the shoes itself, it is unsatisfactory to relieve fatigue because only one piece of insoles has a perforator. In terms of convenience, 85120 with shoelace pocket, chuck is more cost effective.
This review is about item#40162062.
For work
2
From Japan
On 2012-11-04 23:14:08
The quality is good as a whole, the quality of the cord is not bad, and there is breathability, the belt is wonderful than any other shoes ever. The price difference with 85120 of the same brand is close to 1000 yen, but you should choose here. Although it is regrettable, it is easy to get tired of whether the shoe sole is bad, it gets prematurely early, and the heel decreases quickly.
This review is about item#40161983.

Related Products