Buy more than* S$200* and get FREE SHIPPING

Sandles 711

4.23 (13)
Standard Weight (g/1 leg)
200, 200
...see all>
Product Options
ADD TO CART
Size (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L(26), L(26) L(26cm) Dark gray x black, Dark gray x black 1Pair 1 711 40180567 31.99 SGD
Shipped after 2018-02-26
L(26), L(26) L(26cm) Black x Pink, Black x Pink 1Pair 1 711 40180533 31.99 SGD
Shipped after 2018-02-26
M(25), M(25) M(25cm) Navy x yellow, Navy x Yellow 1Pair 1 711 40180497 31.99 SGD
Shipped after 2018-02-26
M(25) M(25cm) White x Black, White x black 1Pair 1 711 40180436 31.99 SGD
Shipped after 2018-02-26
L(26) L(26cm) White x Black, White x black 1Pair 1 711 40180445 31.99 SGD
Shipped after 2018-02-26
LL(27) LL(27cm) White x Black, White x black 1Pair 1 711 40180454 31.99 SGD
Shipped after 2018-02-26
M(25) M(25cm) Brown x Beige, Brown x beige 1Pair 1 711 40180463 31.99 SGD
Shipped after 2018-03-05
L(26) L(26cm) Brown x Beige, Brown x beige 1Pair 1 711 40180472 31.99 SGD
Shipped after 2018-02-26
LL(27) LL(27cm) Brown x Beige, Brown x beige 1Pair 1 711 40180481 31.99 SGD
Shipped after 2018-02-26
L(26) L(26cm) Navy x yellow, Navy x Yellow 1Pair 1 711 40180506 31.99 SGD
Shipped after 2018-02-26
LL(27) LL(27cm) Navy x yellow, Navy x Yellow 1Pair 1 711 40180515 31.99 SGD
Shipped after 2018-02-26
M(25) M(25cm) Black x Pink, Black x pink 1Pair 1 711 40180524 31.99 SGD
Shipped after 2018-02-26
LL(27) LL(27cm) Black x Pink, Black x pink 1Pair 1 711 40180542 31.99 SGD
Shipped after 2018-02-26
M(25) M(25cm) Dark gray x black, Dark gray x black 1Pair 1 711 40180551 31.99 SGD
Shipped after 2018-02-26
LL(27) LL(27cm) Dark gray x black, Dark gray x black 1Pair 1 711 40180576 31.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Working on the poolside
4
From Japan
On 2016-08-27 11:56:28
I tried it two months every day, but there is no problem separately. I think whether wear on the back side is a little earlier due to resin
This review is about item#40180481.
When working
4
From Japan
On 2016-06-15 21:14:35
Good comfort. Hardness is also just right.
This review is about item#40180463.
Veranda for laundry
4
From Japan
On 2016-02-25 15:09:08
They are always in the veranda. Although I bought white, dirt is not conspicuous than I thought.
This review is about item#40180436.
Working
2
From Japan
On 2016-02-08 15:47:49
The shoe sole immediately separates and water penetrates on rainy days. If adhesion is a little stronger, there is nothing to say, but is there a price?
This review is about item#40180481.
I usually wear it.
5
From Japan
On 2015-08-11 18:08:34
There are plenty of Mecha like Crocs like, but only this product has to wear a foot soles when wearing! is. I regret that I spent the unnecessary money, but I finally met a good product. I am going to repeat next time, my foot size is 25.5 cm, but it is fine with M size. Is it a bit awkward at the beginning? I think that it will get better just as it is wearing for a while. There are various Crocs style, but it is one push (* '∀ `*) v
This review is about item#40180551.
Sandals to wear around families sharing house
5
From Japan
On 2015-07-06 23:58:47
Purchased L size. Comfort, I think fit is natural and very good.
This review is about item#40180567.
Everyday use
3
From Japan
On 2014-08-25 17:54:28
It is a bargain. Soft and convenient for going out to the neighborhood
This review is about item#40180567.
Usually wear
5
From Japan
On 2014-08-21 20:27:10
I like the design.
This review is about item#40180481.
For garden wear at home
4
From Japan
On 2014-05-27 09:01:12
Because it smells due to the relationship of materials, it is necessary to shade in the back of the house for a week.
This review is about item#40180515.
Inner work in the office etc.
5
From Japan
On 2014-05-23 12:08:07
It can be used in private. If you can clear even the rubber smell in the opening of the opening, it is GOOD familiar with the feet wondering.
This review is about item#40180454.

Related Products