Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pants Side Length (cm) Waist Circumference (cm) Standard Weight (g) Inseam (cm) Chest Measurement (cm) Size (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pants Side Length (cm) Waist Circumference (cm) Standard Weight (g) Inseam (cm) Chest Measurement (cm) Size (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
133 120 About 2100 90 120 27 LL 1PC 1 NO.80230 40162227 69.02 SGD
Shipped after 2017-01-23
129 118 About 2000 88 118 26 L 1PC 1 NO.80230 40162211 69.02 SGD
Shipped after 2017-01-23
136 120 About 2300 91 120 28 XL 1PC 1 NO.80230 40162236 69.02 SGD
Shipped after 2017-01-23
123 116 About 1900 85 116 25 M 1PC 1 NO.80230 40162202 82.79 SGD
Shipped after 2017-01-23
120 116 About 1700 82 116 24 S 1PC 1 NO.80230 40162193 69.02 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
Drainage of underground space
3
From Japan
On 2016-10-06 11:14:03
It was purchased for the purpose of drainage of the apartment underground space, since the request to the other, is not in use. Since the packaging is compact, not troubled to Storage
This review is about item#40162227.
Use at the time of filter replacement of the pond of water purifier.
5
From Japan
On 2016-07-07 18:49:23
Amount to very cheap, but I was worried about, easy to use than I thought, including durability, was able to fully use.
This review is about item#40162202.
Working in the water tank
2
From Japan
On 2016-02-25 20:19:29
Because the portion to be applied to the shoulder of the string rather than a belt Painful bites
This review is about item#40162211.
Debris removal work
4
From Japan
On 2015-09-09 22:47:07
There was a sore shoulder straps in the other reviews, I was not worried. Price has received a very strong impression on the cheap split. Stuffiness and would of had Warikiri and ginger no.
This review is about item#40162227.
Raising and lowering of the boat in the river
5
From Japan
On 2014-12-15 22:09:00
I think the cold easily okay but will smell sweat when hot summer is the time, but can not be helped at this price. Because not that you do not stuffy at all intended to 10000 yen or more nice sweating, those who change soon become price of cheap boots to no good is I like so I think hygienic good.
This review is about item#40162227.
Algae mowing
5
From Japan
On 2014-07-14 14:35:20
Although we used a lot of waders There was a water leak from the early, This item is a good durability. It will be a little sore and thin shoulder straps, but otherwise we are very pleased.
This review is about item#40162193.
River works
4
From Japan
On 2014-04-25 08:07:30
Light and there is no ingress of water. Since the low price of thing ,,, high thing because the water there is also a thing that enters from the time that I bought is of, but it is often broken by hooking my job good, we go with the ones of the low price at an early cycle style is. And it is very match.
This review is about item#40162202.
Firefly Play
5
From Japan
On 2014-03-19 15:04:06
Because they are not bitten by a viper, it is using because it is not wet. Invisible photograph of description. Please be clearly and up the knot.
This review is about item#40162202.
Farm work in the rice field
5
From Japan
On 2014-03-06 16:47:21
In the Taiwan-made is good or a. Well price also would such a place. Size of my foot is 26.5cm, but I bought the 27cm of LL. I wonder if after all there is a margin. My height is 176CM, but the torso portion will take up to chest. huge.
This review is about item#40162227.
Sea, river, lake surveying work
5
From Japan
On 2014-01-11 13:27:58
Shoe sole is easy to use in the rubber, not be able to use it may come off with a felt there was often up to now.
This review is about item#40162236.

Related Products