Buy more than* S$200* and get FREE SHIPPING

DC Power Relay

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Main terminal (contact) M4 screw 2pcs are included/ For product which coil terminal shape is screw terminal type, M4 screw 2pcs are indluded.
Impact Resistance Voltage (V)
4500 (1.2 x 50micros)
Voltage Drop (V)
Contact /0.1 following (25A when energized)
Maximun Contact Current (A)
(Opening and closing) 25
Recovery Time (ms)
15 or less
Rated Load
(Resistive load) DC250V 25A
Rated Current (A)
25
Impact Resistance (m/s2)
(Durable) 490, (malfunction) 100
Operating Time (ms)
30 or less
Breaking Current (A)
Maximum / 100 (DC250V) (5 times) overload / 50 (DC250V) (50 times or more)
Maximum Contact Voltage (V)
(Opening and closing) 250
Maximum Voltage (V)
130% of the rated voltage (at23 deg C, 10 minutes)
Coil Resistance (ohm)
288 +/- 10% (coil temperature+23 degree C)
Rated Current (mA)
83.3 +/- 10% (coil temperature+23 degree C)
Electrical Durability
And (60 times / hour time switching frequency) 30000 times or more (resistive load) DC250V 25A
Mechanical Durability
The (3600 times / hour time switching frequency) 100 000 times or more
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.75mm (acceleration: 2.94 to 88.9m / s 2 )
Operating Voltage
75% or more of rated voltage
Release Voltage
10% or more of rated voltage
Ambient Humidity
5 to 85%RH
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.75mm (acceleration: 2.94 to 88.9m / s 2 )
Contact Resistance (mohm)
30 or less (with DC5V 1A voltage drop method)
Operating Ambient Temperature (deg C)
-40 to +70(No condensation, No freezing)
Insulation Resistance (Mohm)
Coil - between contacts, the same polarity between contacts / 1000 or more (DC500V)
Flowing Current (A)
/ 50 (5 min), 40 (10 minutes) a short period of time
Withstand Voltage
1 min between contacts, the same polarity between contacts / AC2500V - coil
Terminal Shape
M4 screw terminals
Contact Arrangement
1a
Power Consumption (W)
About2
Number of Poles
1
Type
Opening and closing-duty type
Weight (g)
(Including accessories) About135
Coil Rated Voltage(V)
DC24
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G9EB-1-B DC24 39070997 91.99 SGD
In stock
ADD TO CART

Related Products