Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Halogen Bulb

4.24 (17)
Glass Bulb Type
T15
Connector
PK43t-38
Rated Voltage (V)
12
Color
Clear
...see all>
Product Options
ADD TO CART
Type Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
H4 (earthquake-proof) 60/55 1PC 1 MOHLC 40162324 6.99 SGD
In stock
HS1 35/35 1PC 1 MOHLB 40162315 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 3
2 star 0
1 star 1
Review Rating: 4.24
17 Customer Reviews
The reviews are automatic translation.
Replacement of headlight bulb of Super Cub 110 (JA 10).
5
From Japan
On 2017-01-28 15:29:47
Although it ran about 3000 km after installation, there is no initial malfunction, and light intensity is also almost the same as genuine products. I think that I can recommend it as a spare because I could purchase it at half price of genuine products.
This review is about item#40162315.
Motorcycle headlight
5
From Japan
On 2015-10-12 12:51:31
It is cheap and very bright. I ran out at around 10000 km.
This review is about item#40162324.
bike
5
From Japan
On 2015-09-21 11:14:05
Used for Forza. I ran about 4000 km but I could not cut it at all. Brightness is the same as normal. It's a good product over the price. I also want to purchase.
This review is about item#40162324.
For motorcycles
5
From Japan
On 2015-09-05 07:53:53
I used it for Forza Z and traveled 5000 km, but I have no sign of cutting at all. Brightness is the same as normal. Goods packaging is very polite and likable. The price is cheap, but it is a very good product. I also want to purchase.
Motorcycle headlight
4
From Japan
On 2015-08-13 22:18:52
It may be very bright, but it has expired in about a year. It is a motorcycle riding a lot, but it is best if you last long.
This review is about item#40162324.
Normal running
5
From Japan
On 2015-04-07 01:51:18
Although it is a cheap commodity, it does not seem to be running out even when traveling 12000 km for now and I do not think there is a problem with quality. I'd like to resume handling immediately.
This review is about item#40162315.
Maintenance
4
From Japan
On 2014-12-11 11:56:44
I bought it for the exchange of the bulb of the Hett Light. I was worried because the price was too cheap but it looks okay so it will be such a thing. There is no thing that price has been cheap. I do not know the durability yet.
This review is about item#40162315.
bike
1
From Japan
On 2014-10-13 00:53:11
Typical of cheap worse / bad. It was one month long. About 20 hours in time. I will not buy it again.
This review is about item#40162315.
Headlight exchange
5
From Japan
On 2014-09-19 09:51:08
There is no problem Since genuine has expired in one year, it is satisfactory in price if you have more than a half if you have no complaints.
This review is about item#40162315.
Scooter light
4
From Japan
On 2014-07-18 22:34:11
It is cheap, it is brighter than genuine. It is recommended.
This review is about item#40162315.

Related Products