Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2 Wheeled Vehicle Halogen Bulb

4.06 (31)
Glass Bulb Type
T15
Connector
FF special
Rated Voltage (V)
12
Rated Power (W)
40/40
Type
-
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear type 1PC 1 MOHLE 40162333 9.99 SGD
In stock
Super white type 1PC 1 MOHLF 40162342 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 17
4 star 5
3 star 4
2 star 4
1 star 1
Review Rating: 4.06
31 Customer Reviews
The reviews are automatic translation.
Dio AF 62 Valve Replacement
2
From Japan
On 2018-04-18 15:11:34
One of the three pins in the coupler was bent. I could not install it unless I fixed it with a radio pliers. The price was cheap but regrettable.
Bicycle out of motorcycle
4
From Japan
On 2018-03-23 20:32:09
Although it is considerably cheaper than the brand item, I do not know the durability.
This review is about item#40162333.
Used when going home
5
From Japan
On 2017-12-13 18:43:17
I was in trouble because the bike's light did not light up when I got home from the office. Quick correspondence It is appreciated. If there is opportunity, I will use it again.
This review is about item#40162333.
Mortgage valve replacement
2
From Japan
On 2017-11-29 10:35:07
When switching valves, there is no problem in the distance, but the shark is extremely dark.
This review is about item#40162333.
Honda · motorcycle headlight
5
From Japan
On 2017-09-25 16:36:09
It was quite bright and it was nice. After that is how durable it is!
This review is about item#40162342.
On the live Dio headlights
5
From Japan
On 2017-08-17 17:57:00
feel well. Blue makes me notice the oldness of the motorcycle. I do not know the durability, but I am satisfied because I do not ride so much.
This review is about item#40162342.
For motorcycles
3
From Japan
On 2017-07-24 19:14:01
I bought it is a blue type. Because it emits whitish light, maybe it feels bright?
This review is about item#40162342.
Motorcycle Light
4
From Japan
On 2017-07-01 22:33:19
I used it for masters, but it was good I am pretty bright enough.
This review is about item#40162342.
Address 125 S Rover Beat
5
From Japan
On 2017-06-27 08:06:07
Address 125S I am using it for intelligence cheaply with low beams.
This review is about item#40162333.
To Honda original headlights
4
From Japan
On 2017-04-27 20:54:31
Is the lifetime slightly shorter than the expensive valve? Since the cost pair is not bad, I use it regularly. I thought that diffusibility and light intensity are not bad, so I continue using it
This review is about item#40162342.

Related Products