Buy more than* S$200* and get FREE SHIPPING

Smartphone Mount

2.00 (1)
Compatible Size
Width 48mm to 69mm, less than 160g Weight
Weight (g)
38
Color
Black
Dimension (mm)
H27xW86xD31
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UP417 40162376 9.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Secure the smartphone at the side of the bed
2
From Japan
On 2013-10-30 14:56:52
Is it narrower than the width used in the catalog? Can not get caught while covering Galaxy S3. Even if you remove the cover, it is the last minute. Crisp sounds when opening are noisy. Is it because of resin rubbing? For the time being, I put it on the bed side and I can fix it somehow and I use it.
This review is about item#40162376.

Related Products