Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

USB Fan

4.60 (5)
Blade (phi mm)
about 145
Number of Blades
3
Power
USB Power
Material (Body)
Iron / feather: ABS
Dimension (mm)
187x188x95
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FN-103BK 40167775 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
As a tabletop fan
3
From Japan
On 2016-06-18 10:09:34
Therefore buy soak in the USB, it works fine. When too hot, because Imai Chi wind amount is small, it is a little disappointing.
This review is about item#40167775.
Stir a narrow place air near the ceiling of the summer
5
From Japan
On 2014-09-01 02:06:52
Dipped in USB charging can be adapter in household electrical outlet I'm using. Maneuverability and thinner cable is good. Although you can not switching of the air flow, because the power switch is on the back It is very convenient. Although the location of about three tatami mats have been used in the circulator instead Sufficient effect has come out. There is also a sense of security to have a slip to the foot. It is inexpensive, is quite of goods.
This review is about item#40167775.
For the cooling of the personal computer
5
From Japan
On 2014-01-25 23:39:46
ON / OFF switch is there to be liked.
This review is about item#40167775.
Desk work at the office (work)>
5
From Japan
On 2013-08-07 13:26:56
The office is set to raise the temperature of the cooler, in which every corner cold air does not reach, you Hakadori work in a very cool and comfortable.
This review is about item#40167775.
desk work
5
From Japan
On 2013-06-24 08:19:18
Price and product size was reasonable. Wind amount adjustment Speaking greed, the swing function I think that if it is visceral, but I will be price or the like is up. After that, it was good that the USB connection.
This review is about item#40167775.

Related Products