Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

USB Mini Fan

4.50 (4)
Blade (phi mm)
about 95
Number of Blades
4
Power
USB Power
Material (Body)
Iron / feather: ABS
Dimension (mm)
145x150x87
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FN-102BK 40167766 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used when working on a PC
5
From Japan
On 2016-08-08 13:50:54
When the sound is quiet and hot it is active on the desk.
This review is about item#40167766.
On desk
5
From Japan
On 2014-09-26 00:42:54
For a desk fan it has been solidly made and the air volume is sufficient. It was a perfect item for me who was sweating in the office because of the heat.
This review is about item#40167766.
During desk work
3
From Japan
On 2013-07-18 15:19:07
It can not be helped because the size is small, but if the air volume is weak and you can make it bigger just a little fan, the air volume will rise.
This review is about item#40167766.
If it gets hot during computer use
5
From Japan
On 2013-05-17 07:18:43
There is not a turn in Hokkaido this year. However, when it is hot, the machine will get hot and I am worried that I will put oil on fire.
This review is about item#40167766.

Related Products