Buy more than* S$200* and get FREE SHIPPING

LED Bulb, Motion Sensor, Standard Bulb

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
Equivalent to 60W Electric lamp
Light Color
Day white color
Standby Power Consumption (W) (50 / 60 Hz)
0.1
Sensing System
Passive infrared rays system
Service Space
For indoor use
Lighting Retention Time
5 minutes
Rated Input Current (A)
0.16
Main Material
Aluminum, polycarbonate, PBT, polyethylen
Rating Life (Hours)
40000
Total Luminous Flux (Lm)
About 850
Rated Power Consumption (W)
9.4
Connector
E26
Power (V)
AC100(50/60Hz)
Outside Dimension (mm)
About phi 60 X 123
Weight (g)
160
TRUSCO Part Number
396-8286
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LDA9N-H-S1 40167005 -
[x]
ADD TO CART

Related Products