Buy more than* S$200* and get FREE SHIPPING

LED Bulb, Motion Sensor, Small Bulb Type Vertical Mounting Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
Equivalent to 20W Electric lamp
Standby Power Consumption (W) (50 / 60 Hz)
0.1
Sensing System
Passive infrared rays system
Service Space
For indoor use
Lighting Retention Time
5 minutes
Main Material
Aluminum, polycarbonate, PBT, polyethylen
Rating Life (Hours)
40000
Connector
E17
Power (V)
AC100(50/60Hz)
Outside Dimension (mm)
About phi 35 X 86
Weight (g)
50
...see all
Product Options
ADD TO CART
Light Color Rated Input Current (A) Total Luminous Flux (Lm) Rated Power Consumption (W) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Color Rated Input Current (A) Total Luminous Flux (Lm) Rated Power Consumption (W) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Day white color 0.07 About 300 3.9 406-0326 1PC 1 LDA4N-H-E17SV 40167066 -
Discontinued
[x]
Electric lamp color 0.06 About 250 3.4 406-0300 1PC 1 LDA3L-H-E17SV 40167075 -
Discontinued
[x]
ADD TO CART

Related Products