Buy more than* S$200* and get FREE SHIPPING

LED Bulb, Motion Sensor, Small Bulb Type

3.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
Equivalent to 20W Electric lamp
Standby Power Consumption (W) (50 / 60 Hz)
0.1
Sensing System
Passive infrared rays system
Service Space
For indoor use
Lighting Retention Time
3 minutes
Main Material
Aluminum, polycarbonate, PBT, polyethylen
Rating Life (Hours)
40000
Connector
E17
Power (V)
AC100(50/60Hz)
Outside Dimension (mm)
phi 43 X 86
Weight (g)
60
...see all>
Product Options
ADD TO CART
Rated Power Consumption (W) TRUSCO Part Number Light Color Rated Input Current (A) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power Consumption (W) TRUSCO Part Number Light Color Rated Input Current (A) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.9 406-0318 Day white color 0.07 About 300 1PC 1 LDA4N-H-E17SH 40167084 -
Discontinued
[x]
3.4 406-0296 Electric lamp color 0.06 About 250 1PC 1 LDA3L-H-E17SH 40167093 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Entrance
1
From Japan
On 2012-08-30 13:12:25
Since it was only this product if it is an oblique mounting type human sensor of E17, it purchased. Initially it does not turn off after lighting with malfunction immediately after installation. After return exchange, the same symptoms in one day. The second time we processed refund processing.
This review is about item#40167084.
Lighting of garage doorway
5
From Japan
On 2012-07-13 13:42:38
The item arrived first was not defective because it was a defective item, and the replacement item was okay. Sensor sensitivity is just right sensitivity, brightness is a bit darker and less illuminance feeling than krypton ball 60w. Is it neck that the price of the oblique mounting type is higher?
This review is about item#40167084.

Related Products