Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rechargeable LED sensor light

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Installation Location
Indoors
Detecting Method
Passive infrared rays system
Sensor Detection Range
Horizontal direction/ about 90 degree , vertical direction / about 60 degree
Detection Range (m)
Sensor / about 3
Lighting Time
Handy light (when fully charged) / 2 hours, stand light (blackout) / 4 hours
Light Source
Handy light / 0.5W (white LED), stand light / 0.3W (light bulb color)
Sensor
(Light and dark) photo sensor
Rated Power Consumption (W)
0.25
Switch
ON/OFF/1/2
Power (V)
AC100(50/60Hz)
Weight (g)
143
Dimension (mm)
80x80x170
Material
Polycarbonate
TRUSCO Part Number
395-7446
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSL-05J 40167206 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Room and room light
5
From Japan
On 2014-07-12 18:28:56
Reaction is good and it is nice compact.
This review is about item#40167206.

Related Products