Buy more than* S$200* and get FREE SHIPPING

LED sensor light ,plug type

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Detection Range (m)
Sensor / about 3
Light Source
1W
Sensor
(Light and dark) photo sensor
Rated Power Consumption (W)
1.6
Switch
ON/OFF/1/2
Power (V)
AC100(50/60Hz)
Weight (g)
93
Dimension (mm)
65x50x77
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Installation Location Detecting Method Light Source Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Location Detecting Method Light Source Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indoors Passive infrared rays system White 396-8359 1PC 1 PSL-1A 40167215 -
Discontinued
[x]
Indoor Passive infrared Bulb color 396-8367 1PC 1 PSL-1A 41017916 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
From time to time lights arranged in a corner of the office of the corridor
5
From Japan
On 2015-04-08 17:04:52
It gave me a solid brightness like an LED ball It was a correct answer by choosing a white color without flickering and a sense of cleanliness.
This review is about item#40167215.
The bedroom's feet
2
From Japan
On 2015-02-25 13:34:09
Sensitivity is too good and lights up briefly. It does not go off easily. .
This review is about item#40167215.
I use it in point lighting in the hallway.
5
From Japan
On 2015-02-04 18:53:36
It helps to light the feet.
This review is about item#41017916.

Related Products