Buy more than* S$200* and get FREE SHIPPING

Two wheel caster A type plate type

Eccentricity C (mm)
17
Wheel Width W(mm)
49
Dimensions W2(mm)
14
Dimensions W1(mm)
21
...see all>
Product Options
ADD TO CART
Attachment Height H (mm) Dimensions C1 (mm) Allowable Load (kg) Plate Dimensions Fb (mm) Mounting Hole Diameter Fd(mm) Wheel Diameter D (phi mm) Mounting Dimentsion Fp(mm) Allowable Load (daN) Allowable Load (N) Mounting Plate Thickness Ft (mm) Allowable Load (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Dimensions C1 (mm) Allowable Load (kg) Plate Dimensions Fb (mm) Mounting Hole Diameter Fd(mm) Wheel Diameter D (phi mm) Mounting Dimentsion Fp(mm) Allowable Load (daN) Allowable Load (N) Mounting Plate Thickness Ft (mm) Allowable Load (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 42 80 54 5.5 50 40 78.4 784 3 80 1pc 1 A50B 40164792 12.99 SGD
Shipped after 2018-01-30
79.5 47 150 62 6.5 60 48 147 1470 3.8 150 1pc 1 A60B 40164817 15.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products