Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Double Wheel Caster

4.00 (3)
Material (Wheel)
Elastomer
Material (Body)
Nylon
...see all>
Product Options
ADD TO CART
Shaft Length Nl(mm) Dimensions C1 (mm) Dimensions Nt (mm) Dimensions a (mm) Screw Dimensions Nd (mm) Dimensions Nb (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Allowable Load (N[kgf]) Dimensions W2(mm) Eccentricity C (mm) Dimensions W1(mm) Shape Attachment Height H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length Nl(mm) Dimensions C1 (mm) Dimensions Nt (mm) Dimensions a (mm) Screw Dimensions Nd (mm) Dimensions Nb (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Allowable Load (N[kgf]) Dimensions W2(mm) Eccentricity C (mm) Dimensions W1(mm) Shape Attachment Height H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 47 6 8 M10x1.5 17 60 78.4 46 784[80] 10.5 - 21 - 68.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FW060N10 40165641 11.99 SGD
Shipped after 2018-06-07
- 47 6 8 - 19 60 78.4 46 784[80] 10.5 - 21 - 68.5   1PC 1 FW060N4 40165684 11.99 SGD
Shipped after 2018-06-04
- 47 6 8 M8x1.25 17 60 78.4 46 784[80] 10.5 - 21 - 68.5   1PC 1 FW060N8 40165693 11.99 SGD
In stock
19 74 6 8 - 17 100 78.4 47 784[80] 10.5 24 22 - 110   1PC 1 FW100N3 40165781 28.99 SGD
Shipped after 2018-06-05
19 100 8 10 - 21 130 98.0 50 980[100] 12.5 35 22 - 145   1PC 1 FW130N3 40165815 50.99 SGD
Shipped after 2018-06-05
19 42 6 8 - 17 50 58.8 43.5 588[60] 10 - 20 - 58.5   1PC 1 FW050N3 40165614 9.99 SGD
Shipped after 2018-06-05
- 57.5 6 8 M10x1.5 17 75 78.4 47 784[80] 10.5 20 22 - 84.5   1PC 1 FW075N10 40165702 21.99 SGD
In stock
- 74 6 8 M8x1.25 17 100 78.4 47 784[80] 10.5 24 22 - 110   1PC 1 FW100N8 40165797 28.99 SGD
Shipped after 2018-06-05
22 100 8 10 M12x1.75 21 130 98.0 50 980[100] 12.5 35 22 - 145   1PC 1 FW130N12 40165824 50.99 SGD
Shipped after 2018-06-04
- 47 6 8 M12x1.25 17 60 78.4 46 784[80] 10.5 - 21 - 68.5   1PC 1 FW060N12P1.25 40165666 11.99 SGD
Shipped after 2018-06-06
- 42 6 8 M8x1.25 17 50 58.8 43.5 588[60] 10 - 20 - 58.5   1PC 1 FW050N8 40165632 9.99 SGD
In stock
19 57.5 6 8 - 17 75 78.4 47 784[80] 10.5 20 22 - 84.5   1PC 1 FW075N3 40165736 21.99 SGD
Shipped after 2018-06-06
- 57.5 6 8 M8x1.25 17 75 78.4 47 784[80] 10.5 20 22 - 84.5   1PC 1 FW075N8 40165745 21.99 SGD
In stock
- 57.5 6 8 M12x1.75 17 75 78.4 47 784[80] 10.5 20 22 - 84.5   1PC 1 FW075N12 40165711 21.99 SGD
Shipped after 2018-06-07
- 57.5 6 8 M12x1.25 17 75 78.4 47 784[80] 10.5 20 22 - 84.5   1PC 1 FW075N12P1.25 40165727 21.99 SGD
Shipped after 2018-06-06
- 74 6 8 M12x1.25 17 100 78.4 47 784[80] 10.5 24 22 - 110   1PC 1 FW100N12P1.25 40165772 28.99 SGD
Shipped after 2018-06-04
- 42 6 8 M10x1.5 17 50 58.8 43.5 588[60] 10 - 20 - 58.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FW050N10 40165587 12.99 SGD
In stock
- 42 6 8 M12x1.75 17 50 58.8 43.5 588[60] 10 - 20 - 58.5   1PC 1 FW050N12 40165596 9.99 SGD
Shipped after 2018-06-07
- 74 6 8 M12x1.75 17 100 78.4 47 784[80] 10.5 24 22 - 110   1PC 1 FW100N12 40165763 28.99 SGD
Shipped after 2018-06-05
25 100 8 10 M16x2.0 21 130 98.0 50 980[100] 12.5 35 22 - 145   1PC 1 FW130N16 40165806 50.99 SGD
Shipped after 2018-06-05
- 42 6 8 M12x1.25 17 50 58.8 43.5 588[60] 10 - 20 - 58.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FW050N12P1.25 40165605 9.99 SGD
In stock
19 47 6 8 - 17 60 78.4 46 784[80] 10.5 - 21 - 68.5   1PC 1 FW060N3 40165675 14.99 SGD
Shipped after 2018-06-06
- 42 6 8 - 19 50 58.8 43.5 588[60] 10 - 20 - 58.5   1PC 1 FW050N4 40165623 9.99 SGD
Shipped after 2018-06-04
- 74 6 8 M10x1.5 17 100 78.4 47 784[80] 10.5 24 22 - 110   1PC 1 FW100N10 40165754 28.99 SGD
Shipped after 2018-06-04
14 47 6 8 M12x1.75 17 60 78.4 46 784[80] 10.5 17 21 Swivel 68.5   1PC 1 FW060N12 40165657 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Welfare equipment
3
From Japan
On 2016-10-23 10:00:42
I want a larger size (60 ~ 70 diameter)
This review is about item#40165666.
Wagon tire exchange
5
From Japan
On 2016-08-27 16:18:00
I am using it without problems. We will also order when worn.
This review is about item#40165693.
Exchange with ready-made casters
4
From Japan
On 2015-05-21 22:45:49
The side slip of the caster disappeared and it became able to move smoothly.
This review is about item#40165693.

Related Products