Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Double Wheel Caster

4.00 (3)
Material (Wheel)
Elastomer
Material (Body)
Nylon
Shape
SwivelS
...see all>
Product Options
ADD TO CART
Eccentricity C (mm) Wheel Width W(mm) Allowable Load (N[kgf]) Dimensions W2(mm) Dimensions W1(mm) Dimensions Nt (mm) Attachment Height H (mm) Shaft Length Nl(mm) Dimensions C1 (mm) Screw Dimensions Nd (mm) Dimensions a (mm) Dimensions Nb (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity C (mm) Wheel Width W(mm) Allowable Load (N[kgf]) Dimensions W2(mm) Dimensions W1(mm) Dimensions Nt (mm) Attachment Height H (mm) Shaft Length Nl(mm) Dimensions C1 (mm) Screw Dimensions Nd (mm) Dimensions a (mm) Dimensions Nb (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 43.5 588[60] 10 20 6 58.5 14 42 M10x1.5 8 17 50 58.8   1PC 1 FW050N10S 40165833 10.99 SGD
Shipped after 2018-05-10
17 43.5 588[60] 10 20 6 58.5 14 42 M12x1.75 8 17 50 58.8   1PC 1 FW050N12S 40165842 10.99 SGD
Shipped after 2018-05-08
17 43.5 588[60] 10 20 6 58.5 14 42 M12x1.25 8 17 50 58.8   1PC 1 FW050N12SP1.25 40165851 10.99 SGD
In stock
17 46 784[80] 10.5 21 6 68.5 14 47 M10x1.5 8 17 60 78.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FW060N10S 40165894 13.99 SGD
Shipped after 2018-05-08
20 47 784[80] 10.5 22 6 84.5 14 57.5 M12x1.75 8 17 75 78.4   1PC 1 FW075N12WS 40165964 28.99 SGD
Shipped after 2018-05-11
35 50 980[100] 12.5 22 8 145 22 100 M12x1.75 10 21 130 98.0   1PC 1 FW130N12WS 40166052 57.99 SGD
Shipped after 2018-05-08
17 46 784[80] 10.5 21 6 68.5 14 47 M12x1.75 8 17 60 78.4   1PC 1 FW060N12S 40165903 13.99 SGD
In stock
17 43.5 588[60] 10 20 6 58.5 14 42 M8x1.25 8 17 50 58.8   1PC 1 FW050N8S 40165885 10.99 SGD
In stock
17 46 784[80] 10.5 21 6 68.5 14 47 - 8 19 60 78.4   1PC 1 FW060N4S 40165937 13.99 SGD
Shipped after 2018-05-09
20 47 784[80] 10.5 22 6 84.5 14 57.5 M8x1.25 8 17 75 78.4   1PC 1 FW075N8WS 40165991 28.99 SGD
In stock
17 43.5 588[60] 10 20 6 58.5 19 42 - 8 17 50 58.8   1PC 1 FW050N3S 40165867 10.99 SGD
In stock
24 47 784[80] 10.5 22 6 110 19 74 - 8 17 100 78.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FW100N3WS 40166034 35.99 SGD
Shipped after 2018-05-08
24 47 784[80] 10.5 22 6 110 14 74 M8x1.25 8 17 100 78.4   1PC 1 FW100N8WS 40166043 35.99 SGD
Shipped after 2018-05-08
20 47 784[80] 10.5 22 6 84.5 14 57.5 M10x1.5 8 17 75 78.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FW075N10WS 40165955 28.99 SGD
Shipped after 2018-05-08
20 47 784[80] 10.5 22 6 84.5 16 57.5 M12x1.25 8 17 75 78.4   1PC 1 FW075N12WSP1.25 40165973 28.99 SGD
Shipped after 2018-05-09
20 47 784[80] 10.5 22 6 84.5 19 57.5 - 8 17 75 78.4   1PC 1 FW075N3WS 40165982 28.99 SGD
Shipped after 2018-05-09
24 47 784[80] 10.5 22 6 110 14 74 M12x1.75 8 17 100 78.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FW100N12WS 40166016 38.99 SGD
In stock
24 47 784[80] 10.5 22 6 110 14 74 M12x1.25 8 17 100 78.4   1PC 1 FW100N12WSP1.25 40166025 35.99 SGD
Shipped after 2018-05-10
35 50 980[100] 12.5 22 8 145 25 100 M16x2.0 10 21 130 98.0   1PC 1 FW130N16WS 40166061 57.99 SGD
Shipped after 2018-05-08
17 46 784[80] 10.5 21 6 68.5 14 47 M8x1.25 8 17 60 78.4   1PC 1 FW060N8S 40165946 14.99 SGD
In stock
24 47 784[80] 10.5 22 6 110 14 74 M10x1.5 8 17 100 78.4   1PC 1 FW100N10WS 40166007 35.99 SGD
Shipped after 2018-05-09
35 50 980[100] 12.5 22 8 145 19 100 - 10 21 130 98.0   1PC 1 FW130N3WS 40166077 57.99 SGD
Shipped after 2018-05-08
17 43.5 588[60] 10 20 6 58.5 16 42 - 8 19 50 58.8   1PC 1 FW050N4S 40165876 10.99 SGD
Shipped after 2018-05-08
17 46 784[80] 10.5 21 6 68.5 14 47 M12x1.25 8 17 60 78.4   1PC 1 FW060N12SP1.25 40165912 13.99 SGD
Shipped after 2018-05-11
17 46 784[80] 10.5 21 6 68.5 19 47 - 8 17 60 78.4   1PC 1 FW060N3S 40165921 16.99 SGD
Shipped after 2018-05-11
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For maintenance of the equipment, for moving
4
From Japan
On 2017-04-21 00:11:08
I thought bolt was a little longer. It was a little short.
This review is about item#40166016.
Exchange with ready-made casters
4
From Japan
On 2015-05-21 22:46:18
The side slip of the caster disappeared and it became able to move smoothly.
This review is about item#40165946.
Used to replace deteriorated casters of OA equipment base
4
From Japan
On 2015-03-14 13:37:41
Although it does not understand durability yet, load carrying capacity seems to be firm. I think that it is more secure if the screw thread is 5 mm longer.
This review is about item#40165955.

Related Products