Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun

4.67 (3)
Nozzle Diameter
G1/8
Nozzle Outside Diameter (phi mm)
-
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
24
Connection Method
1-Way system from the bottom
Air Consumption (L/min)
147
Weight (g)
214
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-90ED-0 40168037 17.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Tire change
5
From Japan
On 2015-11-15 15:06:26
Ease of use We are satisfied with both prices.
This review is about item#40168037.
Maintenance
5
From Japan
On 2014-12-18 17:53:43
If you write a bad review, it will not be displayed at all, so I will keep that it is a very good product.
This review is about item#40168037.
On the platform of the SIMNOZUL
4
From Japan
On 2013-09-05 16:28:05
I use a fine spray nozzle attached. It can be used as a duster gun without any problem for use
This review is about item#40168037.

Related Products