Buy more than* S$200* and get FREE SHIPPING

Air Flow Regulator

3.82 (11)
Fluid
Compressed air
Allowable Temperature (degreeC)
-20 - 80
Maximum Working Pressure (MPa)
1.5
Material
Iron, brass, NBR, etc
...see all>
Product Options
ADD TO CART
Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/4xG1/4 (female screw) 1PC 1 KCC-2FM 40168186 11.94 SGD
In stock
Coupler plug x G1/4 (female screw) 1PC 1 KCC-2FP 40168195 11.94 SGD
In stock
Coupler plugs x R1/4 1PC 1 KCC-2MP 40168204 11.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 3.82
11 Customer Reviews
The reviews are automatic translation.
To air impact
5
From Japan
On 2017-11-21 20:59:37
Use it to adjust the impact output. It is useful. Adjust to weak at tightening. Afterwards with a torque wrench.
This review is about item#40168204.
Car maintenance
3
From Japan
On 2017-01-23 14:54:10
Easy to install, it was usable without problems. I am satisfied ~.
This review is about item#40168186.
Ryuta - used for air adjustment
5
From Japan
On 2016-08-10 19:45:22
Air adjustment was easy and easy to use.
This review is about item#40168186.
Brake fluid exchange
5
From Japan
On 2016-07-29 19:39:31
It is convenient because you can adjust the flow rate of air at hand.
This review is about item#40168204.
During polishing
4
From Japan
On 2016-07-03 20:57:49
I use it for a belt sander. Convenient
This review is about item#40168204.
Carburetor vacuum gauge
4
From Japan
On 2016-04-14 15:09:12
Although the price is a bit high, similar makers have no stoppers for opening and closing, but those purchased this time have a stopper
This review is about item#40168186.
Air
5
From Japan
On 2015-05-31 21:44:33
It is easy to change the pressure, but it is easy for the dial to get caught and it is difficult to shift it.
This review is about item#40168204.
Speed ​​adjustment of air tool
5
From Japan
On 2015-03-17 01:07:32
I attached it to Belt Thunder. It is very convenient to adjust the rotation speed. There is a limit to adjusting with the fingertip grip state of the handle. I am saved when cutting soft materials such as plastics.
This review is about item#40168204.
It is used for pressure adjustment of air tool.
2
From Japan
On 2014-03-18 17:59:18
I am using it on an air ratchet, but it is better to know clearly the adjustment position a little more.
It installs on the equipment that uses air
1
From Japan
On 2014-01-28 18:05:29
· Adjustment dial is too light, air pressure will change due to something swinging without noticing during work. · External thread and female thread are not only 1/4 size but size, screw pitches are also of different sizes.
This review is about item#40168195.

Related Products