Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slender Dust Gun "Dolphin"

Purpose
Blow blow, drying, air cooling, dust blowing, cleaning and water drip drying, air curtain and others
Set Pressure Range (MPa)
0 - 1.0
Fluid
Air
Connection Method
Coupler connection
Air Consumption (L/min)
175(1.0MPa:)
Allowable Temperature (degreeC)
-10 - 60
Maximum Working Pressure (MPa)
1
Weight (g)
105
Material
Brass, aluminum, rubber(NBR)
TRUSCO Part Number
360-3440
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-DPB 40168274 33.99 SGD
In stock
ADD TO CART

Related Products