Buy more than* S$200* and get FREE SHIPPING

Slender Dust Gun "Dolphin", Only High Pressure Type

Purpose
Blow blow, drying, air cooling, dust blowing, cleaning and water drip drying, air curtain and others
Set Pressure Range (MPa)
0 - 2.5
Fluid
Air
Connection Method
Coupler connection (high pressure)
Air Consumption (L/min)
465(2.5MPa:)
Allowable Temperature (degreeC)
-10 - 60
Maximum Working Pressure (MPa)
2.5
Weight (g)
112
Material
Brass, aluminum, rubber(NBR)
TRUSCO Part Number
360-3458
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-DPR 40168283 39.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products