Buy more than* S$200* and get FREE SHIPPING

Pressure Reducing Valve

5.00 (1)
Air Intake
Ball pin type, butterfly nut G1 / 4
...see all
Product Options
ADD TO CART
Measuring Range (MPa) Type Material Air Connnection Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (MPa) Type Material Air Connnection Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.1 to 0.48 0.5MPa for, plug type Aluminum, brass, iron, other Coupler plug 0.5 1PC 1 RG-905 40168326 109.90 SGD
Shipped after 2017-07-25
0.1 to 0.98 1.0MPa for, taper male thread type Aluminum, brass, iron, other R1/4 1.0 1PC 1 RG-910N 40168353 109.90 SGD
Shipped after 2017-07-28
0.1 to 0.48 0.5MPafor,tapermalethreadtype Aluminum,brass,iron,other R1/4 0.5 1PC 1 RG-905N 40168335 109.90 SGD
Shipped after 2017-07-26
0.1 to 0.98 1.0MPafor,plugtype Aluminum,brass,iron,other Couplerplug 1 1PC 1 RG-910 40168344 109.90 SGD
Shipped after 2017-08-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air tool
5
From Japan
On 2015-03-09 18:26:13
Performance Small fitting good.
This review is about item#40168335.

Related Products