The reviews are automatic translation.
For painting
From Japan
On 2017-11-03 17:35:49
It is small, but it can be used normally. Even if it is cheap, the function does not change
Used for Toshiba's compressor
From Japan
On 2017-04-18 18:05:40
Until now I have only dealt with Toshiba or Hitachi's genuine products at the time of repairing the compressor, but I bought it for the first time because it was cheap and the price was about 1/3. It is small compared to genuine products, but it seems that the function is playing properly. How durable it is is a problem, but at the moment I'm generally satisfied.
Air suspension compressor tank
From Japan
On 2016-06-28 02:56:16
Since it is a reliable Kinki factory, there is no problem
Safety device by expansion of air tank
From Japan
On 2016-03-25 18:11:44
It is making precision with a pretty firm product. It can be used with confidence only as a safety device. Air pressure is also activated as specified, so it is very easy to handle.
Pressure tank
From Japan
On 2015-12-23 17:00:39
Is good.
Compressor safety valve
From Japan
On 2015-10-26 23:55:50
Although I made a little price, I chose a thing that I can use with confidence. I am satisfied.
As a safety valve of the compressor
From Japan
On 2015-09-16 21:33:22
Purchased as a replacement part although it became malfunctioning. Operation stable and relieved.
Air piping
From Japan
On 2014-11-17 16:26:01
Recent items are not printed on the main body, and if you put them out of the box you will not be able to check the open value. Also, before, the error was about 0.1 Kg, but now there is an error of 1 Kg. It will be troubled with the internal structure that can not be adjusted.
For air tank
From Japan
On 2014-06-15 23:57:11
It is secure with a solid build
Air compressor Lilith valve
From Japan
On 2013-07-05 14:35:19
It is convenient when a sign of abnormality comes out.