Buy more than* S$200* and get FREE SHIPPING

Piping Joint

Attachment Port
G1/4xG1/4
Fluid
Compressed air
Maximum Working Pressure (MPa)
2.6
Weight (g)
74
Dimension (mm)
47.5x22
Material
Brass, stainless steel, PVC other
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO332EL 40168432 28.09 SGD
Shipped after 2017-07-05
ADD TO CART

Related Products