Buy more than* S$200* and get FREE SHIPPING

Needle Duster Gun

Nozzle Diameter
G1/8
Nozzle Outside Diameter (phi mm)
1.5
Material (Nozzle)
Brass (the tip is the stainless steel)
Nozzle Diameter (phi mm)
1
Nozzle Length (mm)
100
Air Consumption (L/min)
46
Weight (g)
250
Material (Body)
Aluminum die-cast
Connection Diameter
G1/4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-601B-1SS 40168527 33.99 SGD
In stock
ADD TO CART

Related Products