Buy more than* S$200* and get FREE SHIPPING

Bent Nozzle

Purpose
Air blow, water and oil removal, dust blowing away
2014 TRUSCO Published Page
2-1633
Width Across Flat (mm)
9
Allowable Temperature (degreeC)
-10 to 60
Caliber (phi mm)
3
Screw Length (mm)
9
Material
Brass
...see all>
Product Options
ADD TO CART
Overall Length (mm) Shape TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Shape TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
770 - 411-0315 Air duster nozzle 1PC 1 KN-77BT 40168606 39.21 SGD
In stock
350 Nozzlebend 413-3684 Airdusternozzle 1PC 1 KN-35BT 40168597 26.41 SGD
In stock
ADD TO CART

Related Products