Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bent Nozzle Gun

Purpose
Air blow, water and oil removal, dust blowing away
Width Across Flat (mm)
9
Allowable Temperature (degreeC)
-10 to 60
Caliber (phi mm)
2.5
Screw Length (mm)
9
Material
Brass, aluminum, rubber
...see all>
Product Options
ADD TO CART
Overall Length (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
770 Air duster nozzle 1PC 1 K-601-77BTR 40168624 76.99 SGD
Shipped after 2018-05-08
350 Airdusternozzle 1PC 1 K-601-35BTR 40168615 61.99 SGD
In stock
ADD TO CART

Related Products