Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Nozzle

3.75 (4)
Compatible Fluid
Air
Width Across Flat (mm)
14
Working Pressure (MPa)
0 to 1
Allowable Temperature (degreeC)
-10 to 80
Caliber (phi mm)
2.5
Screw Length (mm)
8
Weight (g)
16
Overall Length (mm)
30
Material
Brass, rubber (only the nozzle part)
Specification
Threaded connection with O-ring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KN-RB 40168651 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Used for motorcycle maintenance
4
From Japan
On 2016-09-29 20:45:54
It is attractive that you can use it without any problem, and obtain it by itself.
This review is about item#40168651.
Motorcycle Maintenance
5
From Japan
On 2016-02-14 18:37:22
As of now, there is no tip jump, it is fully usable.
This review is about item#40168651.
Air blow of products that should not be scratched
5
From Japan
On 2015-02-21 16:11:37
Although the thing itself is very good, I think that the rubber part at the tip is easy to fly again. Because of the factory's relation, we will air blow a little oil content, so I do not know there is a cause there, I would like to improve a little more physical drop off measures.
This review is about item#40168651.
Air blow
1
From Japan
On 2014-08-02 00:11:01
When I first used it, the rubber flew away.
This review is about item#40168651.

Related Products