Buy more than* S$200* and get FREE SHIPPING

Gun, Rubber Nozzle

Purpose
Air blow of painted surfaces, inside pipe and tube, glass surface, water and oil removal, and blow off dust
Compatible Fluid
Air
Width Across Flat (mm)
14
Working Pressure (MPa)
0 to 1
Allowable Temperature (degreeC)
-10 to 80
Caliber (phi mm)
2.5
Screw Length (mm)
8
Weight (g)
16(onlythenozzlepart)
Overall Length (mm)
30(onlythenozzlepart)
Material
Brass, rubber (only the nozzle part)
Specification
Threaded connection with O-ring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-601-RB 40168667 32.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products