Buy more than* S$200* and get FREE SHIPPING

Rubber Bent Nozzle

Purpose
Air blow, water and oil removal, dust blowing away
2014 TRUSCO Published Page
2-1633
Width Across Flat (mm)
9
Allowable Temperature (degreeC)
-10 to 60
Caliber (phi mm)
2.5
Screw Length (mm)
9
Material
Brass, aluminum, rubber
...see all>
Product Options
ADD TO CART
Shape Overall Length (mm) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Overall Length (mm) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gomunozurudestinationbend 770 413-3692 Airdusternozzle 1PC 1 KN-77BTR 40168685 46.31 SGD
Shipped after 2017-11-27
- 350 411-0307 Air duster nozzle 1PC 1 KN-35BTR 40168676 35.38 SGD
Shipped after 2017-11-28
ADD TO CART

Related Products