Buy more than* S$200* and get FREE SHIPPING

Blow Gun Nozzle

Purpose
Use it to connect with air blow gun. Air blow, water and oil removal, dust blowing away.
Screw Size
G1/8
Pipe Diameter (phi mm)
7
Air Consumption (L/min)
76
Allowable Temperature (degreeC)
-10 to 60
Caliber (phi mm)
2
Material
Brass, rubber (NBR)
...see all
Product Options
ADD TO CART
Width Across Flat (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width Across Flat (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 41 100 1PC 1 KN-1R 40168694 20.72 SGD
Shipped after 2017-09-27
14 57.5 200 1PC 1 KN-2R 40168703 23.73 SGD
Shipped after 2017-09-22
- 73.4 300 1PC 1 KN-3R 40168712 35.83 SGD
Shipped after 2017-09-25
- 105.5 500 1PC 1 KN-5R 40168721 48.32 SGD
Shipped after 2017-09-27
ADD TO CART

Related Products